4 in. Paint Roller Frame
4 in. Paint Roller Frame
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Polished Chrome
- Handle Material:
- Plastic
- Length:
- 12 in
- Material:
- Steel
- Product Type:
- Roller Frame
- Width:
- 4 in