This product requires certification to purchase.

12 in. Magnetic Lamp Refelctor

Premierone Products

12 in. Magnetic Lamp Refelctor

  • Fast #
  • Part #P500489MG
  • Item #7230090
  • Manufacturer Part #500489-MG
3.8 out of 5 Customer Rating
Brand image
Premierone Products

12 in. Magnetic Lamp Refelctor

  • Fast #
  • Part #P500489MG
  • Item #7230090
  • Manufacturer Part #500489-MG
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Our patented odor control chamber can be easily adjusted by the homeowner
  • 180 microwatts (16" lamp)
  • 140 microwatts (12" lamp)
  • Moisture-proof lamp connector and mid-cord connector
  • Remote units fit in tight spaces
  • Auto-sensing ballast works from 120 VAC to 240 VAC
  • 12" or 16" UV lamps available for correct fit
  • 2-year long life lamp
  • Lifetime warranty (2 years on lamps)
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
MUV7-50DR, MUV7-50PS, MUV-401H
Length:
12 in
Product Type:
Magnetic Lamp Reflector
UPC:
851858006283