This product requires certification to purchase.

14 x 20 in. Standard Media Pads (Pack of 4)

Premierone Products

14 x 20 in. Standard Media Pads (Pack of 4)

  • Fast #
  • Part #PMS41420
  • Item #11767529
  • Manufacturer Part #MS4-14X20
5 out of 5 Customer Rating
Brand image
Premierone Products

14 x 20 in. Standard Media Pads (Pack of 4)

  • Fast #
  • Part #PMS41420
  • Item #11767529
  • Manufacturer Part #MS4-14X20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • REMOVES PARTICLES DOWN TO .01 MICRONS
  • Requires Certification
Dimensions & Measurements
Air Cleaner Size
14 in x 20 in
Depth
1 in
Height
14 in
Width
20 in
Warranty & Product Information
Type
PMS41420