14 x 20 x 1 in. Air Filter MERV 16
14 x 20 x 1 in. Air Filter MERV 16
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5Product Details
Product Details
- MERV 16
Specifications
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 20 in
- MERV Rating:
- 16
- Size:
- 14 in x 20 in x 1 in
- UPC:
- 859344006076
- Width:
- 14 in