This product requires certification to purchase.

15-1/2 x 21 in. Media Pads - 25 Pack

Premierone Products

15-1/2 x 21 in. Media Pads - 25 Pack

  • Fast #
  • Part #PMS15525EX
  • Item #11399176
  • Manufacturer Part #MS-15.5X25EX
4.2 out of 5 Customer Rating
Brand image
Premierone Products

15-1/2 x 21 in. Media Pads - 25 Pack

  • Fast #
  • Part #PMS15525EX
  • Item #11399176
  • Manufacturer Part #MS-15.5X25EX
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Pack of 3
  • Requires Certification

Specifications

Air Cleaner Size:
15-1/2 in x 25 in
Height:
15-1/2
Type:
PMS15525EX
Width:
25