16 in. Magnetic Lamp Reflector
16 in. Magnetic Lamp Reflector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10Product Details
Product Details
- Our patented odor control chamber can be easily adjusted by the homeowner
- 180 microwatts (16" lamp)
- 140 microwatts (12" lamp)
- Moisture-proof lamp connector and mid-cord connector
- Remote units fit in tight spaces
- Auto-sensing ballast works from 120 VAC to 240 VAC
- 12" or 16" UV lamps available for correct fit
- 2-year long life lamp
- Lifetime warranty (2 years on lamps)
Documents
Specifications
- Brand Model Compatibility:
- MUV7-50DR, MUV7-50PS, MUV-401H
- Length:
- 16 in
- Product Type:
- Magnetic Lamp Reflector
- UPC:
- 851858006269