This product requires certification to purchase.

16 x 24 x 1 in. Air Filter MERV 16

Premierone Products

16 x 24 x 1 in. Air Filter MERV 16

  • Fast #
  • Part #PP61001624
  • Item #7288667
  • Manufacturer Part #P6100-1624
5 out of 5 Customer Rating
Brand image
Premierone Products

16 x 24 x 1 in. Air Filter MERV 16

  • Fast #
  • Part #PP61001624
  • Item #7288667
  • Manufacturer Part #P6100-1624
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
24 in
Size
16 in x 24 in x 1 in
Width
16 in
Characteristics & Features
Disposable
No
MERV Rating
16
Warranty & Product Information
UPC
859344006106