2-Year 120/240V 16 in Ultraviolet Air Cleaner with Dual Remote UVC Lamps and UVV Lamp
2-Year 120/240V 16 in Ultraviolet Air Cleaner with Dual Remote UVC Lamps and UVV Lamp
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 120/240V
Specifications
- Average Life:
- 2
- Depth:
- 1-3/4
- Height:
- 7
- Length:
- 16
- Product Type:
- Ultraviolet Air Cleaner
- UPC:
- 859344006663
- Volts:
- 120/240V
- Width:
- 7-3/4