2-Year 120/240V 16 in. Ultraviolet Air Cleaner with Dual Remote UVC Lamps and UVV Lamp
2-Year 120/240V 16 in. Ultraviolet Air Cleaner with Dual Remote UVC Lamps and UVV Lamp
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- An additional remote germicidal lamp provides up to 6X the germicidal power compared to single tube lamps to sterilize viruses, bacteria and mold
- Our UVV lamp controls odors with our patented oxidation chamber that can be easily adjusted by the home owner
- Remote unit fits in tight spaces
- Germicidal UV is the trusted method used in hospitals
- Helps reduce the spread of colds and flu
- Keeps coils clean of biological growth
- Lifetime warranty on electronics, 2 yr warranty on lamps
Documents
Specifications
- ETL Listed:
- Yes
- Length:
- 16 in
- Product Type:
- Germicidal Lamp
- Type:
- PMHS750DR16
- UL Listed:
- Yes
- Volts:
- 120/240V
- Watts:
- 36 W