This product requires certification to purchase.

2-Year 120/240V 16 in. Ultraviolet Air Cleaner with Dual Remote UVC Lamps

Premierone Products

2-Year 120/240V 16 in. Ultraviolet Air Cleaner with Dual Remote UVC Lamps

  • Fast #
  • Part #PMHS750PS16
  • Item #11522156
  • Manufacturer Part #MHS7-50-PS-16
5 out of 5 Customer Rating
Brand image
Premierone Products

2-Year 120/240V 16 in. Ultraviolet Air Cleaner with Dual Remote UVC Lamps

  • Fast #
  • Part #PMHS750PS16
  • Item #11522156
  • Manufacturer Part #MHS7-50-PS-16
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Two remote germicidal lamps provide up to 6X the germicidal power compared to single tube lamps to sterilize viruses, bacteria and mold
  • Remote unit fits in tight spaces
  • Works with up to a 10 Tons air handler and can be used for small offices and other commercial spaces
  • Germicidal UV is the trusted method used in hospitals
  • Helps reduce the spread of colds and flu
  • Keeps coils clean of biological growth
  • Lifetime warranty on electronics, 2 yr warranty on lamps
  • Requires Certification

Documents


Specifications

ETL Listed:
Yes
Length:
16 in
Number of Pieces:
2 Piece
Product Type:
Germicidal Lamp
Type:
PMHS750PS16
UL Listed:
Yes
Volts:
120/240V
Watts:
36 W