This product requires certification to purchase.

2-Year 120/240V 16 in. Ultraviolet Air Cleaner with Remote UVC Lamp

Premierone Products

2-Year 120/240V 16 in. Ultraviolet Air Cleaner with Remote UVC Lamp

  • Fast #
  • Part #PMHS7100DR16
  • Item #11522153
  • Manufacturer Part #MUV-7-50-PS-16
5 out of 5 Customer Rating
Brand image
Premierone Products

2-Year 120/240V 16 in. Ultraviolet Air Cleaner with Remote UVC Lamp

  • Fast #
  • Part #PMHS7100DR16
  • Item #11522153
  • Manufacturer Part #MUV-7-50-PS-16
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Powerful UVC germicidal lamp sterilizes viruses, bacteria and mold
  • Remote unit fits in tight spaces
  • Upgradeable to add odor control
  • Germicidal UV is the trusted method used in hospitals
  • Helps reduce the spread of colds and flu
  • Keeps coils clean of biological growth
  • Lifetime warranty on electronics, 2 yr warranty on lamps
  • Requires Certification

Documents

Dimensions & Measurements
Length
16 in
Electrical & Operational Information
Volts
120/240V
Watts
36 W
Warranty & Product Information
ETL Listed
Yes
Product Type
Germicidal Lamp
Type
PMHS7100DR16
UL Listed
Yes