20 x 23 in. Standard Polar Panel Air Filter
20 x 23 in. Standard Polar Panel Air Filter
Package Quantity Info:
Each: 1Product Details
Product Details
- Standard Polar Panel Air Filter
Specifications
- Air Cleaner Size:
- 20 in x 23 in
- Height:
- 20 in
- Type:
- PCRP61002023