This product requires certification to purchase.

20 x 30 in. Standard Media Pads (Pack of 4)

Premierone Products

20 x 30 in. Standard Media Pads (Pack of 4)

  • Fast #
  • Part #PMS42030
  • Item #11767535
  • Manufacturer Part #MS4-20X30
5 out of 5 Customer Rating
Brand image
Premierone Products

20 x 30 in. Standard Media Pads (Pack of 4)

  • Fast #
  • Part #PMS42030
  • Item #11767535
  • Manufacturer Part #MS4-20X30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • REMOVES PARTICLES DOWN TO .01 MICRONS
  • Requires Certification
Dimensions & Measurements
Air Cleaner Size
20 in x 30 in
Depth
1 in
Height
20 in
Width
30 in
Warranty & Product Information
Type
PMS42030