20 x 40 in. Media Media Filter Pack of 3
20 x 40 in. Media Media Filter Pack of 3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Pack of 3
- Media Air Filter
Specifications
- Filter Type:
- Media
- Height:
- 40
- Package Quantity:
- Pack of 3
- Product Type:
- Media Filter
- Size:
- 20 in x 40 in
- Width:
- 20