24 x 24 in. MERV 16 Replacement Media (Pack of 3)
24 x 24 in. MERV 16 Replacement Media (Pack of 3)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10Product Details
Product Details
- MERV 16
Specifications
- Disposable:
- No
- Height:
- 24 in
- MERV Rating:
- 16
- Package Quantity:
- Pack of 3
- Product Type:
- Air Filter
- Size:
- 24 in x 24 in
- UPC:
- 859344006625
- Width:
- 24 in