This product requires certification to purchase.

24 x 30 in. Standard Media Pads (Pack of 4)

Premierone Products

24 x 30 in. Standard Media Pads (Pack of 4)

  • Fast #
  • Part #PMS42430
  • Item #11767536
  • Manufacturer Part #MS4-24X30
3.1 out of 5 Customer Rating
Brand image
Premierone Products

24 x 30 in. Standard Media Pads (Pack of 4)

  • Fast #
  • Part #PMS42430
  • Item #11767536
  • Manufacturer Part #MS4-24X30
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • REMOVES PARTICLES DOWN TO .01 MICRONS
  • Requires Certification
Dimensions & Measurements
Air Cleaner Size
24 in x 30 in
Depth
1 in
Height
24 in
Width
30 in
Warranty & Product Information
Type
PMS42430