24V Economy Remote Unit with Timer and Lamp
24V Economy Remote Unit with Timer and Lamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- COIL IRRADIATION
Specifications
- Average Life:
- 2 yr
- Length:
- 19 in
- Product Type:
- Ultraviolet Air Cleaner
- UPC:
- 850010491219
- Volts:
- 24V
- Watts:
- 20 W