This product requires certification to purchase.

20 x 16 in. Media Air Cleaner

Premierone Products

CR-PF 20 x 16 in. Media Air Cleaner

  • Fast #
  • Part #PCRPF1620
  • Item #7967462
  • Manufacturer Part #CRPF1620
5 out of 5 Customer Rating
Brand image
Premierone Products

CR-PF 20 x 16 in. Media Air Cleaner

  • Fast #
  • Part #PCRPF1620
  • Item #7967462
  • Manufacturer Part #CRPF1620
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Better filtration without increasing static pressure
  • Merv 16 performance at a MERV 8 static (multiple pass systems)
  • Superior filtration traps germs, bacteria, viruses and allergens better than Merv 11 media filters
  • Effectiveness does not diminish over time like electronic precipitators
  • Removes particles down to .01 microns
  • Affordable
  • Reasonably priced with minimal installation/ labor cost
  • Requires Certification
Dimensions & Measurements
Air Cleaner Size
20 in x 16 in
Height
20 in
Width
16 in
Characteristics & Features
Collection
CR-PF
Filter Type
Fiberglass
Material
Fiberglass
Electrical & Operational Information
Volts
24V
Warranty & Product Information
UPC
850010491226