LAMP SERV KIT
LAMP SERV KIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Sterilizes bacteria, viruses and mold spores in your air ducts. Oxidizes odors and VOCs
- CARB Approved
- Up to four times the germicidal output as some competitors.
Documents
Specifications
- AMP:
- 0.4
- Application:
- Air Purifying
- Height:
- 7
- Type:
- PLSK100TR165
- Volts:
- 120/240V
- Watts:
- 46
- Width:
- 7-3/4