This product requires certification to purchase.

Lamp Service Kit with 12 in Ultraviolet Lamps

Premierone Products

Lamp Service Kit with 12 in Ultraviolet Lamps

  • Fast #
  • Part #PLSK100DR12
  • Item #10067263
  • Manufacturer Part #LSK-100DR-12
5 out of 5 Customer Rating
Brand image
Premierone Products

Lamp Service Kit with 12 in Ultraviolet Lamps

  • Fast #
  • Part #PLSK100DR12
  • Item #10067263
  • Manufacturer Part #LSK-100DR-12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Haverstraw, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
MUV7-100-DR-12
Length:
12
Product Type:
Ultraviolet Lamp
UPC:
859344006847
Watts:
72