This product requires certification to purchase.

16 x 20 in. Media Air Cleaner

Premierone Products

P6100 16 x 20 in. Media Air Cleaner

  • Fast #
  • Part #PP61001620
  • Item #7238683
  • Manufacturer Part #P6100-1620
4.4 out of 5 Customer Rating
Brand image
Premierone Products

P6100 16 x 20 in. Media Air Cleaner

  • Fast #
  • Part #PP61001620
  • Item #7238683
  • Manufacturer Part #P6100-1620
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Low airflow resistance effectively filters without restricting airflow
  • Affordable reasonably priced with minimal installation/labor cost. Electrical consumption as little as $1 annually
  • Superior filtration traps germs, bacteria, viruses and allergens better than Merv 11 media filters
  • Effectiveness does not diminish over time like electronic precipitators
  • Removes tobacco smoke from air
  • Removes particles down to .01 microns
  • Easy installation. Fits into existing slot of standard throwaway furnace filters
  • Easy maintenance. Simply replace the economical fiberglass filter pads as needed
  • Lifetime warranty
  • Requires Certification

Documents

Dimensions & Measurements
Air Cleaner Size
16 in x 20 in
Depth
1 in
Height
16 in
Width
20 in
Characteristics & Features
Collection
P6100
Filter Type
Fiberglass
Material
Fiberglass
Warranty & Product Information
UPC
851858006573