25 x 20 in. Media Air Cleaner
P6100 25 x 20 in. Media Air Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Low airflow resistance effectively filters without restricting airflow
- Affordable reasonably priced with minimal installation/labor cost. Electrical consumption as little as $1 annually
- Superior filtration traps germs, bacteria, viruses and allergens better than Merv 11 media filters
- Effectiveness does not diminish over time like electronic precipitators
- Removes tobacco smoke from air
- Removes particles down to .01 microns
- Easy installation. Fits into existing slot of standard throwaway furnace filters
- Easy maintenance. Simply replace the economical fiberglass filter pads as needed
- Lifetime warranty
Documents
Specifications
- Air Cleaner Size:
- 25 in x 20 in
- Collection:
- P6100
- Depth:
- 1
- Filter Type:
- Fiberglass
- Height:
- 25
- Material:
- Fiberglass
- UPC:
- 859344006793
- Width:
- 20