19-1/2 x 22 x 1 in Whole House Polarized Media Air Cleaner
P6100 Series 19-1/2 x 22 x 1 in Whole House Polarized Media Air Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 100Product Details
Product Details
- Pollutants in the air can exacerbate serious health concerns like asthmatic attacks, allergic reactions and lung issues
- PREMIERONE™ helps you breathe easier with its PureFlo™ polarized media air filters
- Removes particles down to 0.01 micron
- Superior filtration traps germs, bacteria, viruses and allergens better than MERV 11 media filters
- Effectiveness does not diminish over time like electronic precipitators
- Affordable - reasonably priced with minimal installation/labor cost
- Filter media pad lifespan is 2 - 4 months
- Easy installation fits into the existing furnace filter compartment
- Easy maintenance simply replace fiberglass-filter pads as needed
- Lifetime warranty on electronics
Documents
Specifications
- Air Cleaner Size:
- 19-1/2 in x 22 in
- Collection:
- P6100 Series
- Depth:
- 1 in
- Filter Type:
- Media
- Height:
- 19-1/2 in
- Volts:
- 24V
- Watts:
- 3 W
- Width:
- 22 in