This product requires certification to purchase.

20 x 20 x 1 in Whole House Polarized Media Air Cleaner

Premierone Products

P6100 Series 20 x 20 x 1 in Whole House Polarized Media Air Cleaner

  • Fast #
  • Part #PMHS61002020
  • Item #11522151
  • Manufacturer Part #P6100-2020
3.3 out of 5 Customer Rating
Brand image
Premierone Products

P6100 Series 20 x 20 x 1 in Whole House Polarized Media Air Cleaner

  • Fast #
  • Part #PMHS61002020
  • Item #11522151
  • Manufacturer Part #P6100-2020
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Pollutants in the air can exacerbate serious health concerns like asthmatic attacks, allergic reactions and lung issues
  • PREMIERONE™ helps you breathe easier with its PureFlo™ polarized media air filters
  • Removes particles down to 0.01 micron
  • Superior filtration traps germs, bacteria, viruses and allergens better than MERV 11 media filters
  • Effectiveness does not diminish over time like electronic precipitators
  • Affordable - reasonably priced with minimal installation/labor cost
  • Filter media pad lifespan is 2 - 4 months
  • Easy installation fits into the existing furnace filter compartment
  • Easy maintenance simply replace fiberglass-filter pads as needed
  • Lifetime warranty on electronics
  • Requires Certification

Documents


Specifications

Air Cleaner Size:
20 in x 20 in
Collection:
P6100 Series
Depth:
1 in
Filter Type:
Media
Height:
20 in
Volts:
24V
Watts:
3 W
Width:
20 in