20 x 25 x 1 in Whole House Polarized Media Air Cleaner
P6100 Series 20 x 25 x 1 in Whole House Polarized Media Air Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Pollutants in the air can exacerbate serious health concerns like asthmatic attacks, allergic reactions and lung issues
- PREMIERONE™ helps you breathe easier with its PureFlo™ polarized media air filters
- Removes particles down to 0.01 micron
- Superior filtration traps germs, bacteria, viruses and allergens better than MERV 11 media filters
- Effectiveness does not diminish over time like electronic precipitators
- Affordable - reasonably priced with minimal installation/labor cost
- Filter media pad lifespan is 2 - 4 months
- Easy installation fits into the existing furnace filter compartment
- Easy maintenance simply replace fiberglass-filter pads as needed
- Lifetime warranty on electronics
Documents
Specifications
- Air Cleaner Size:
- 20 in x 25 in
- Collection:
- P6100 Series
- Depth:
- 1
- Filter Type:
- Media
- Height:
- 20
- Type:
- PMHS61002025
- Volts:
- 24V
- Watts:
- 3
- Width:
- 25