14 x 25 in. Media Air Cleaner
PureFlo™ 14 x 25 in. Media Air Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Superior filtration traps germs, bacteria, viruses and allergens better than MERV 11 media filters effectiveness does not diminish over time like electronic precipitators
- Control smoke, dust, pollen and other organic/inorganic particles
- Removes particles down to .01 microns
- Easy maintenance: Simply replace economical filter pads as needed
- Lifetime warranty
Specifications
- Air Cleaner Size:
- 14 in x 25 in
- Collection:
- PureFlo™
- Filter Type:
- Panel
- Height:
- 14
- UPC:
- 850026939422
- Width:
- 25