20 x 20 in. Polarized Panel
PureFlo™ 20 x 20 in. Polarized Panel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Better filtration without increasing static pressure
- MERV 16 performance at a MERV 8 static (multiple pass systems)
- Superior filtration traps germs, bacteria, viruses and allergens better than MERV 11 media filters
- Effectiveness does not diminish over time like electronic precipitators
- Removes particles down to .01 microns
- Affordable
- Reasonably priced with minimal installation/ labor cost
- Control smoke, dust, pollen and other organic/inorganic particles
- Easy maintenance: Simply replace economical filter pads as needed
- Lifetime warranty
Specifications
- Air Cleaner Size:
- 20 in x 20 in
- Collection:
- PureFlo™
- Depth:
- 1
- Filter Type:
- Panel
- Height:
- 20
- Material:
- Fiberglass
- UPC:
- 850010491240
- Volts:
- 24V
- Width:
- 20