This product requires certification to purchase.

25 x 16 in. Media Air Cleaner

Premierone Products

PureFlo™ 25 x 16 in. Media Air Cleaner

  • Fast #
  • Part #PCRPF1625
  • Item #7967459
  • Manufacturer Part #CRPF1625
5 out of 5 Customer Rating
Brand image
Premierone Products

PureFlo™ 25 x 16 in. Media Air Cleaner

  • Fast #
  • Part #PCRPF1625
  • Item #7967459
  • Manufacturer Part #CRPF1625
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Better filtration without increasing static pressure
  • MERV 16 performance at a MERV 8 static (multiple pass systems)
  • Superior filtration traps germs, bacteria, viruses and allergens better than MERV 11 media filters
  • Effectiveness does not diminish over time like electronic precipitators
  • Removes particles down to .01 microns
  • Affordable
  • Reasonably priced with minimal installation/ labor cost
  • Control smoke, dust, pollen and other organic/inorganic particles
  • Easy maintenance: Simply replace economical filter pads as needed
  • Lifetime warranty
  • Requires Certification

Specifications

Air Cleaner Size:
16 in x 25 in
Collection:
PureFlo™
Filter Type:
Panel
Height:
16
Material:
Fiberglass
UPC:
850010491233
Volts:
24V
Width:
25