This product requires certification to purchase.

1-3/16 in. x 300 ft. Flagging Tape in White and Blue

Presco

1-3/16 in. x 300 ft. Flagging Tape in White and Blue

  • Fast #
  • Part #PSWB
  • Item #7785623
  • Manufacturer Part #SWB
5 out of 5 Customer Rating
Brand image
Presco

1-3/16 in. x 300 ft. Flagging Tape in White and Blue

  • Fast #
  • Part #PSWB
  • Item #7785623
  • Manufacturer Part #SWB
5 out of 5 Customer Rating

X Points

Color Finish Name: White, Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bright, long-lasting colors provide quick identification when needed
  • High quality material that last
  • Used by professionals in surveying, construction, forestry, nursery, mining, geophysics and hardware and oil exploration
  • Easy to use
  • Temperature Resistance: -10° F
  • Roll Width: 1-3/16"
  • Requires Certification

Specifications

Application:
Marking
Color Finish Name:
White, Blue
Length:
300 ft
Material:
Plastic
OSHA:
OSHA 1910.144;OSHA 1926 956
Package Quantity:
Case of 9 Rolls
Thickness:
2 mil
UPC:
841749050679
Width:
1-3/16 in