This product requires certification to purchase.

1-3/16 in. x 150 ft. Flagging Tape in Lime Glo

Presco

1-3/16 in. x 150 ft. Flagging Tape in Lime Glo

  • Fast #
  • Part #PTFLG
  • Item #5106939
  • Manufacturer Part #TFLG
4 out of 5 Customer Rating
Brand image
Presco

1-3/16 in. x 150 ft. Flagging Tape in Lime Glo

  • Fast #
  • Part #PTFLG
  • Item #5106939
  • Manufacturer Part #TFLG
4 out of 5 Customer Rating

X Points

Color Finish Name: Lime Glo Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 144 Pallet: 4320
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Bright, long-lasting colors provide quick identification when needed
  • High quality material that last
  • Used by professionals in surveying, construction, forestry, nursery, mining, geophysics and hardware and oil exploration
  • Easy to use
  • Temperature Resistance: -10° F
  • Roll Width: 1-3/16"
  • Requires Certification

Documents


Specifications

Application:
Construction, Forestry, Geophysics, Mining, Nursery
Color Finish Name:
Lime Glo
Length:
150
Material:
Plastic
Material Type:
PVC
Number of Tools Included:
1
Thickness:
4.5 mil
Tool Type:
Marking Tape
UPC:
841749031173
Weight:
4.32
Width:
1-3/16