This product requires certification to purchase.

1-3/16 in. x 150 ft. Flagging Tape in Red Glo

Presco

1-3/16 in. x 150 ft. Flagging Tape in Red Glo

  • Fast #
  • Part #PTFRG
  • Item #5115445
  • Manufacturer Part #TFRG
4.2 out of 5 Customer Rating
Brand image
Presco

1-3/16 in. x 150 ft. Flagging Tape in Red Glo

  • Fast #
  • Part #PTFRG
  • Item #5115445
  • Manufacturer Part #TFRG
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Red Glo Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144 Pallet: 4320
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Non-toxic
  • Non-flammable
  • Requires Certification

Documents


Specifications

Application:
Marking, Taping
Color Finish Name:
Red Glo
Length:
150
Material:
Plastic
Material Type:
PVC
Thickness:
4.5 mil
Tool Type:
Marking Tape
UL Listed:
No
UPC:
841749031272
Width:
1-3/16