This product requires certification to purchase.

1-3/16 in. x 150 ft. Flagging Tape in Yellow Glo

Presco

1-3/16 in. x 150 ft. Flagging Tape in Yellow Glo

  • Fast #
  • Part #PTFYG
  • Item #5106933
  • Manufacturer Part #TFYG
3.4 out of 5 Customer Rating
Brand image
Presco

1-3/16 in. x 150 ft. Flagging Tape in Yellow Glo

  • Fast #
  • Part #PTFYG
  • Item #5106933
  • Manufacturer Part #TFYG
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Yellow Glo Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 144 Pallet: 4320
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Non-toxic
  • Non-flammable
  • Requires Certification

Documents


Specifications

Application:
Marking, Taping
Color Finish Name:
Yellow Glo
Length:
150
Material:
Plastic
Material Type:
PVC
Thickness:
4.5 mil
Tool Type:
Marking Tape
UL Listed:
No
UPC:
841749029385
Width:
1-3/16