1-3/16 in. x 300 ft. Flagging Tape in Yellow
1-3/16 in. x 300 ft. Flagging Tape in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bright, long-lasting colors provide quick identification when needed
- High quality material that last
- Used by professionals in surveying, construction, forestry, nursery, mining, geophysics and hardware and oil exploration
- Easy to use
- Temperature Resistance: -10° F
- Roll Width: 1-3/16"
Documents
Specifications
- Application:
- Construction, Forestry, Geophysics, Mining, Nursery
- Color Finish Name:
- Yellow
- Length:
- 300
- Material:
- Plastic
- Material Type:
- PVC
- Number of Tools Included:
- 1
- OSHA:
- OSHA 1910.144(a);OSHA 1926-956(c)(1)
- Thickness:
- 2.5 mil
- Tool Type:
- Marking Tape
- UPC:
- 841749031296
- Width:
- 1-3/16