This product requires certification to purchase.

10 ga 500 ft. Green Tracer Wire

Presco

10 ga 500 ft. Green Tracer Wire

  • Fast #
  • Part #P746430532
  • Item #9341161
  • Manufacturer Part #746430532
4.2 out of 5 Customer Rating
Brand image
Presco

10 ga 500 ft. Green Tracer Wire

  • Fast #
  • Part #P746430532
  • Item #9341161
  • Manufacturer Part #746430532
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Designed for directional boring or pipe bursting using 1 wire
  • Perfect balance between tensile strength, ductility, and brittleness
  • Has up to 7X (or 700%) the break load of copper
  • Corrosion resistant properties of copper
  • Tracer wire performance equal to copper
  • High-density, HMWPE insulation, and direct burial rated
  • Significantly lower in cost with great price stability
  • Most durable tracer wire on the market
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-1010, ASTM B-1010M, ASTM B-170, ASTM D-1238, ASTM D-1248, ASTM D-1505, ASTM D-1531, ASTM D-1693, ASTM D-257, ASTM D-2951, ASTM D-3418, ASTM D-3895, ASTM D-638, ASTM D-746
Application:
Electrical Markets, Gas, Sewer, Telecommunication, Water
Cable or Wire Type:
Tracer Wire
Color Finish Category:
Greens
Color Finish Name:
Green
Indoor Outdoor:
Outdoor
Length:
500 ft
Material:
Copper Clad Steel
UL Listed:
Yes
UPC:
840184701207
Volts:
30V
Weight:
16 lb
Wire Gauge (AWG):
10 ga