Orange Glo Economy Grade Barrier Fence 100 ft.
Orange Glo Economy Grade Barrier Fence 100 ft.
Frequently Purchased Together
Product Details
- Grid size 2in x 4in
- For a quick crowd control tool or to warn pedestrians of a hazard the Economy Safety Fence is there to ensure safety
- Grid shape rectangle
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Construction, Crowd Control, Recreation Parks
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange Glo
- Height:
- 4 ft
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Economy Grade
- Waterworks Application:
- Safety
- Width:
- 4 ft