1000 ft. Marking Tape in Red
1000 ft. Marking Tape in Red
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 384-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Used when non-metallic pipe is installed to allow locators to assist with tracing the pipeline in the future
- Aluminum backing allows for easy locating with a loop metal locator
- Properly installed, this tape helps avoid catastrophic accidents due to inaccurate digging
- Polyethylene, PVC and other non metallic pipe should never be installed without this marking tape
- Conforms to APWA colors
Specifications
- ANSI:
- ANSI Z535.1
- Application:
- Water, Marking, Underground
- Color Finish Name:
- Red
- Length:
- 1000 ft
- Lettering:
- Caution Buried Electric Line Below
- Material:
- Aluminum, Plastic
- Material Type:
- Polyethylene
- Thickness:
- 5 mil
- Tool Type:
- Marking Tape
- UPC:
- 841749049123
- Width:
- 2 in