This product requires certification to purchase.

12 ga 500 ft. Blue Tracer Wire

Presco

12 ga 500 ft. Blue Tracer Wire

  • Fast #
  • Part #P746420232
  • Item #9531017
  • Manufacturer Part #746420232
5 out of 5 Customer Rating
Brand image
Presco

12 ga 500 ft. Blue Tracer Wire

  • Fast #
  • Part #P746420232
  • Item #9531017
  • Manufacturer Part #746420232
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Roll: 500 Pallet: 75000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designed for directional boring or pipe bursting using 1 wire
  • Perfect balance between tensile strength, ductility, and brittleness
  • Has up to 7X (or 700%) the break load of copper
  • Corrosion resistant properties of copper
  • High-density, HMWPE insulation, and direct burial rated
  • Significantly lower in cost and great price stability
  • Most durable tracer wire on the market
  • Requires Certification

Documents


Specifications

Application:
Irrigation, Utilities
Cable or Wire Type:
Tracer Wire
Color Finish Category:
Blues
Color Finish Name:
Blue
Indoor Outdoor:
Outdoor
Length:
500 ft
Material:
Copper Clad Steel
UPC:
840184701085
Weight:
16 lb
Wire Gauge (AWG):
12 ga