This product requires certification to purchase.

12 in. x 1000 ft. 5 Mil Underground Detectable Sewer Tape in Green

Presco

12 in. x 1000 ft. 5 Mil Underground Detectable Sewer Tape in Green

  • Fast #
  • Part #PSD12105G4
  • Item #5106904
  • Manufacturer Part #SD12105G4
4.2 out of 5 Customer Rating
Brand image
Presco

12 in. x 1000 ft. 5 Mil Underground Detectable Sewer Tape in Green

  • Fast #
  • Part #PSD12105G4
  • Item #5106904
  • Manufacturer Part #SD12105G4
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 32
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  San Leandro, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Durable construction
  • Permanently imprinted
  • APWA uniform color code
  • Endures temperatures from -60° F to 250° F
  • Made in the USA
  • Requires Certification

Specifications

ANSI:
ANSI Z535.1
Application:
Marking, Taping, Underground, Sewer
Color Finish Name:
Green
Length:
1000 ft
Lettering:
Caution Buried Sewer Line Below
Material:
Aluminum, Plastic
Material Type:
Polyethylene
Thickness:
5 mil
Tool Type:
Marking Tape
UL Listed:
No
UPC:
841749049031
Width:
12 in