This product requires certification to purchase.

12 in. x 1000 ft. Marking Tape in Green

Presco

12 in. x 1000 ft. Marking Tape in Green

  • Fast #
  • Part #PB12104G4
  • Item #9677509
  • Manufacturer Part #B12104G4
5 out of 5 Customer Rating
Brand image
Presco

12 in. x 1000 ft. Marking Tape in Green

  • Fast #
  • Part #PB12104G4
  • Item #9677509
  • Manufacturer Part #B12104G4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 32
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Metal-free
  • Long-lasting colors
  • APWA uniform color code
  • Exceeds all industry specifications
  • Requires Certification

Specifications

ANSI:
ANSI Z535.1
Application:
Marking, Taping, Sewer
Color Finish Name:
Green
Length:
1000 ft
Lettering:
Caution Buried Sewer Line Below
Material:
Plastic
Material Type:
Polyethylene
Thickness:
4 mil
Tool Type:
Marking Tape
UL Listed:
No
UPC:
841749033313
Width:
12 in