This product requires certification to purchase.

12 in. x 1000 ft. Marking Tape in Purple

Presco

12 in. x 1000 ft. Marking Tape in Purple

  • Fast #
  • Part #PB12104PP115
  • Item #9677521
  • Manufacturer Part #B12104PP115
4.4 out of 5 Customer Rating
Brand image
Presco

12 in. x 1000 ft. Marking Tape in Purple

  • Fast #
  • Part #PB12104PP115
  • Item #9677521
  • Manufacturer Part #B12104PP115
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Purple Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 32
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Metal-free
  • Long-lasting colors
  • APWA uniform color code
  • Exceeds all industry specifications
  • Requires Certification
Dimensions & Measurements
Length
1000 ft
Thickness
4 mil
Width
12 in
Characteristics & Features
Color Finish Name
Purple
Lettering
Caution Buried Reclaimed Water Line Below
Material
Plastic
Material Type
Polyethylene
Tool Type
Marking Tape
Warranty & Product Information
ANSI
ANSI Z535.1
Application
Marking, Taping
UL Listed
No
UPC
841749052482