This product requires certification to purchase.

21 in. Marking Flag in Yellow

Presco

21 in. Marking Flag in Yellow

  • Fast #
  • Part #P4521YGDB751
  • Item #2152439
  • Manufacturer Part #4521YGDB751
5 out of 5 Customer Rating
Brand image
Presco

21 in. Marking Flag in Yellow

  • Fast #
  • Part #P4521YGDB751
  • Item #2152439
  • Manufacturer Part #4521YGDB751
5 out of 5 Customer Rating

X Points

Color Finish Name: PresGlo Yellow, Dark Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Flag is glued to staff, not wrapped
  • Wind tear resistant for high performance
  • Long-lasting colors
  • Staff: 21" wire
  • Requires Certification

Documents


Specifications

Color Finish Name:
PresGlo Yellow, Dark Blue
Gauge (metal):
16 ga
Height:
21 in
Length:
4 in
Lettering:
Ferguson®
Material:
Plastic, Steel
Material Type:
PVC
Package Quantity:
Pack of 100
Width:
5 in