This product requires certification to purchase.

21 x 4 x 5 in. Warning Flag in Yellow (Pack of 100)

Presco

21 x 4 x 5 in. Warning Flag in Yellow (Pack of 100)

  • Fast #
  • Part #P4521Y
  • Item #5106924
  • Manufacturer Part #4521Y
3.4 out of 5 Customer Rating
Brand image
Presco

21 x 4 x 5 in. Warning Flag in Yellow (Pack of 100)

  • Fast #
  • Part #P4521Y
  • Item #5106924
  • Manufacturer Part #4521Y
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 1 Case: 10 Pallet: 70
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The Presco 4 in x 5 in Marking Flag with 21 in Wire Staff (Yellow) 4521Y is a bright, durable, and well-made choice that provides long-lasting stability.
  • Because these flags are usually placed outdoors, they are made to withstand harsh elements, particularly strong winds that can tear lesser-quality flags.
  • Their colors are bright and long-lasting as well, and won't fade or bleed even after being outdoors for an extended period.
  • The bright colors also mean that the flags will be easily visible, thus saving users at least a little time and effort. 
  • These flags come in different colors, each conveying a particular meaning. Users can pick out the right colors among Presco"s wide selection of colors.
  • Furthermore, the 4521Y flags each come with a 21-inch wire staff. 
  • This staff is made of high-carbon alloy steel, a material that has high tensile strength as well as enough stability that can prevent bending. 
  • Requires Certification

Specifications

Color Finish Name:
Yellow
Height:
21
Length:
4
Package Quantity:
Pack of 100
Size:
21 in x 4 in x 5 in
UPC:
841749027275
Waterworks Application:
Safety
Width:
5