3 in. x 1000 ft. Caution Buried Sanitary Sewer Line
3 in. x 1000 ft. Caution Buried Sanitary Sewer Line
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 32-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Metal-free
- Long-lasting colors
- APWA uniform color code
- Exceeds all industry specifications
Specifications
- Application:
- Marking, Sewer
- Color Finish Name:
- Green, White
- Length:
- 1000 ft
- Lettering:
- Caution Buried Sanitary Sewer Line Below
- Material:
- Plastic
- Material Type:
- Polyethylene
- Thickness:
- 4 mil
- Tool Type:
- Marking Tape
- UL Listed:
- No
- UPC:
- 841749020276
- Width:
- 3 in