This product requires certification to purchase.

3 in. x 1000 ft. Non-Detectable Electric Tape in Red

Presco

3 in. x 1000 ft. Non-Detectable Electric Tape in Red

  • Fast #
  • Part #PND3104R6
  • Item #5106944
  • Manufacturer Part #ND3104R6
5 out of 5 Customer Rating
Brand image
Presco

3 in. x 1000 ft. Non-Detectable Electric Tape in Red

  • Fast #
  • Part #PND3104R6
  • Item #5106944
  • Manufacturer Part #ND3104R6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 256
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Metal-free
  • Long-lasting colors
  • APWA uniform color code
  • Exceeds all industry specifications
  • Requires Certification

Specifications

ANSI:
ANSI Z535.1
Application:
Marking, Taping
Color Finish Name:
Red
Length:
1000 ft
Lettering:
Caution Buried Electric Line Below
Material:
Plastic
Material Type:
Polyethylene
Thickness:
4 mil
Tool Type:
Marking Tape
UL Listed:
No
UPC:
841749008083
Width:
3 in