This product requires certification to purchase.

3 X 1000 Underground Detectable FORCE MAIN Green

Presco

3 X 1000 Underground Detectable FORCE MAIN Green

  • Fast #
  • Part #PD3105G1051
  • Item #5106908
  • Manufacturer Part #D3105G1051
5 out of 5 Customer Rating
Brand image
Presco

3 X 1000 Underground Detectable FORCE MAIN Green

  • Fast #
  • Part #PD3105G1051
  • Item #5106908
  • Manufacturer Part #D3105G1051
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 32
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Durable construction
  • Permanently imprinted
  • APWA uniform color code
  • Endures temperatures from -60° F to 250° F
  • Made in the USA
  • Requires Certification

Specifications

ANSI:
ANSI Z535.1
Application:
Marking, Underground
Color Finish Name:
Green
Length:
1000 ft
Lettering:
Caution Buried Force Main Below
Material:
Aluminum, Plastic
Material Type:
Polyethylene
Thickness:
5 mil
Tool Type:
Marking Tape
Type:
PD3105G1051
UL Listed:
No
UPC:
841749008809
Width:
3 in