This product requires certification to purchase.

3X1000 Gree Nondet Swr Revprint

Presco

3X1000 Gree Nondet Swr Revprint

  • Fast #
  • Part #PB3107G5466
  • Item #10161592
  • Manufacturer Part #B3107G5466
5 out of 5 Customer Rating
Brand image
Presco

3X1000 Gree Nondet Swr Revprint

  • Fast #
  • Part #PB3107G5466
  • Item #10161592
  • Manufacturer Part #B3107G5466
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Underground tape for identifying utilities
  • Requires Certification

Documents

Dimensions & Measurements
Length
1000 ft
Thickness
4 mil
Width
3 in
Characteristics & Features
Color Finish Name
Green
Lettering
Caution Buried Sewer Line Below
Material
Aluminum, Plastic
Material Type
Polyethylene
Tool Type
Marking Tape
Warranty & Product Information
ANSI
ANSI Z535.1
Application
Marking, Taping, Water
Type
PB3107G5466
UL Listed
No
Waterworks Application
Sewer