This product requires certification to purchase.

6 in. Marking Flag in Pink Glo

Presco

6 in. Marking Flag in Pink Glo

  • Fast #
  • Part #PW6PG
  • Item #5106990
  • Manufacturer Part #W6*PG
3.7 out of 5 Customer Rating
Brand image
Presco

6 in. Marking Flag in Pink Glo

  • Fast #
  • Part #PW6PG
  • Item #5106990
  • Manufacturer Part #W6*PG
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Pink Glo Select Color Finish Name

Package Quantity Info:

Pack: 1 Inner Pack: 1 Case: 40 Pallet: 64
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Presco 6 in marking Whiskers™ are an alternative marking choice for survey and construction sites, underground utility locating and many other uses
  • Virtually indestructible, these APWA color-coded marking whiskers spring back up when run over by lawn mowers, graders and heavy equipment
  • Forest trees for harvest
  • Cemetery plots
  • Landscaping/irrigation
  • Athletic fields
  • Requires Certification

Documents


Specifications

Color Finish Name:
Pink Glo
Length:
6
Package Quantity:
Pack of 25
UPC:
841749028371
Waterworks Application:
Irrigation