6 in. x 1000 ft. Non-Detectable Electric Tape in Red
6 in. x 1000 ft. Non-Detectable Electric Tape in Red
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 128-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Metal-free
- Long-lasting colors
- APWA uniform color code
- Exceeds all industry specifications
Documents
Specifications
- ANSI:
- ANSI Z535.1
- Application:
- Underground
- Color Finish Name:
- Red
- Length:
- 1000 ft
- Lettering:
- Caution Buried Electric Line Below
- Material:
- Plastic
- Material Type:
- Polyethylene
- Number of Tools Included:
- 1
- Thickness:
- 4 mil
- Tool Type:
- Marking Tape
- UL Listed:
- No
- UPC:
- 841749008236
- Width:
- 6 in