6X1000 ft. Purple Non-Detectable Underground Warning Tape
6X1000 ft. Purple Non-Detectable Underground Warning Tape
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 32-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Presco Detectable Underground Warning Tape is used for accurately locating and preventing damage to valuable underground utility installations. It has an aluminum backing to make underground assets easy to find using a non-ferrous locator. Properly installed, this tape helps avoid catastrophically inaccurate digging when locating utilities such as electrical lines, gas pipes and communication cables.
- Endures temperatures from -60ºF to 250ºF
- Permanently imprinted with black ink
- Durable laminate construction
- Private labeling, UPC coding and other custom packaging requirements available
Documents
Specifications
- ANSI:
- ANSI Z535.1
- Application:
- Marking, Taping, Water
- Color Finish Name:
- Purple
- Length:
- 1000 ft
- Lettering:
- Caution Buried Water Line Below
- Material:
- Plastic
- Material Type:
- Polyethylene
- Thickness:
- 4 mil
- Tool Type:
- Marking Tape
- Type:
- PB6104PP115
- UL Listed:
- No
- UPC:
- 841749046443
- Width:
- 6 in