This product requires certification to purchase.

Electric Red 1000 ft. Marking Tape

Presco

Electric Red 1000 ft. Marking Tape

  • Fast #
  • Part #PD3105R6
  • Item #5113293
  • Manufacturer Part #D3105R6
3.1 out of 5 Customer Rating
Brand image
Presco

Electric Red 1000 ft. Marking Tape

  • Fast #
  • Part #PD3105R6
  • Item #5113293
  • Manufacturer Part #D3105R6
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 32
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable construction
  • Permanently imprinted
  • APWA uniform color code
  • Endures temperatures from -60° F to 250° F
  • Made in the USA
  • Requires Certification

Specifications

ANSI:
ANSI Z535.1
Application:
Electric
Color Finish Name:
Red
Length:
1000 ft
Lettering:
Caution Buried Electric Line Below
Material:
Aluminum Foil, Plastic
Material Type:
Polyethylene
Temperature Range:
-94 to 200 Deg F
Thickness:
5 mil
Tool Type:
Marking Tape
UL Listed:
No
UPC:
841749032965
Width:
3 in